CONNECTORLINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTORLINK

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT959150
  • Mfr. Model # 959150
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 674
  • Shipping Weight 0.17 lbs

Product Details

SPC Connecting Cable, For Use With Height Gage 570 Series, Digimatic Indicator 543 and 575 Series, Digimatic Scale Unit 572 Series, Digimatic Absolute Calipers, Includes Data Out Switch, Package Quantity 1.

Technical Specs

  • Item SPC Connecting Cable
  • Includes Data Out Switch
  • Length (In.) 80
  • For Use With Height Gage 570 Series, Digimatic Indicator 543 and 575 Series, Digimatic Scale Unit 572 Series, Digimatic Absolute Calipers
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list