CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR

POLLAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POL12-702P
  • Mfr. Model # 12-702P
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 3067
  • Shipping Weight 1.0 lbs

Product Details

Heavily plated for maximum weather and corrosion resistance. Stainless steel cover spring. Jumbo welded pistol grip. Unique safety latch prevents damage from accidental pull-away. Vinyl inserts keep out dust and moisture. Colour coded to RVI standards.

Technical Specs

  • Features Pistol Grip
  • Finish Chrome Plated
  • Item Trailer-End Only- Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list