Skip Content
CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR

POLLAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POL11-720P
  • Mfr. Model # 11-720P
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 3066
  • Shipping Weight 1.0 lbs

Product Details

7 pole socket with floating pins for ease of alignment and maximum contact. Optimum slant mount and drain slot rid housing interior of accumulated moisture. Accepts a wide range of wire gauges from #16 wires to #8 ground wire.

Technical Specs

  • Finish Die-cast Zinc Housing
  • Features Floating Pins
  • Item Solid Pin- 2 Hole Mount

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list