CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR

POLLAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POL11-700P
  • Mfr. Model # 11-700P
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 3066
  • Shipping Weight 1.0 lbs

Product Details

7 pole plug with a housing die-cast metal. Terminals accept up to #12 gauge wire. Plated steel cable guard prevents cable chafing. Solid brass pins. Keyway housing ensure proper alignment to socket.

Technical Specs

  • Features Brass Pins
  • Item Heavy Duty 7 -Way Plugs
  • Finish Die-cast Zinc Housing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list