Skip Content
CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68PMT10-8
  • Mfr. Model # 68PMT10-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range -40 - 200 Degrees F
  • Hex Size 1"
  • Tube Size 5/8"
  • Compliance SAEJ2494, DOT FMVSS 571.106
  • Basic Fitting Shape Connector
  • Fitting Connection Type Tube x MNPT
  • Pipe Size - Pipe Fitting 1/2"
  • Specific Fitting Shape Connector
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list