Skip Content
CONNECTOR Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR Y

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB112
  • Mfr. Model # 112
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 778
  • Shipping Weight 0.68 lbs

Product Details

Pressures to 200 PSI (1,400 kPa). One piece connections with brass body valves. B-Size thread 9/16-18.

Technical Specs

  • Number of Pieces 1
  • Connection LH B-Size Female Inlet to B-Size Male Outlets
  • Gas Type Acetylene/Fuel Gases
  • Item Valved Y-connections
  • Thread Size 9/16"-18"
  • Fitting Size B
  • Standards CGA-023
  • Construction Brass
  • For Use With Acetylene/Fuel Gas Hose
  • Function Y Splitter
  • Max. PSI 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list