Skip Content
CONNECTOR Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR Y

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB101
  • Mfr. Model # 101
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 777
  • Shipping Weight 0.325 lbs

Product Details

B-Size thread 9/16-18. Pressures to 200 PSI (1,400 kPa).

Technical Specs

  • Gas Type Oxygen
  • Item Y-connections
  • Number of Pieces 1
  • Thread Size 9/16"-18"
  • Connection RH B-Size Female Inlet to B-Size Male Outlets
  • Construction Brass
  • Fitting Size B
  • Standards CGA-022
  • Max. PSI 200
  • For Use With B Size Oxygen Fittings
  • Function Y Splitter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list