Skip Content
CONNECTOR,WELDED RING,STEEL,CAP 450 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR,WELDED RING,STEEL,CAP 450

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGL6
  • Mfr. Model # 4GGL6
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Connector
  • Material Steel
  • Finish Zinc Plated
  • Overall Length 2"
  • Type Load Rated Welded Ring
  • Stock Thickness 1/4"
  • Eye Inside Dia. 1-1/2"
  • Application Restrictions Not for Lifting
  • Max. Load Capacity 450 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list