Skip Content
CONNECTOR,BUTT,VINYL,INSULATED,100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR,BUTT,VINYL,INSULATED,100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMV18BCX
  • Mfr. Model # MV18BCX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1380
  • Shipping Weight 0.7 lbs

Product Details

Solderless terminals, vinyl insulated seamless butt connectors. 22-18 gauge. 100 per box.

Technical Specs

  • Barrel Inside Dia. 0.070"
  • Item Butt Splice Connector
  • Connector Type Butt
  • Insulation Type Vinyl
  • Max. Voltage 600 V
  • Overall Length 1.020"
  • Max. Temp. 221 Degrees F
  • Wire Range 22 - 18 AWG
  • Standards UL Listed,CSA Certified and RoHS 2011/65/EU Compliant
  • Seam Brazed
  • Connection Material Copper
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list