CONNECTOR UNINSUL BUTT 12-10GA 100/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR UNINSUL BUTT 12-10GA 100/

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-3102
  • Mfr. Model # 83-3102
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.39 lbs

Product Details

Uninsulated terminals allow clear visual inspection prior to completing the connection with heat shrink.

Technical Specs

  • Item Butt Connector
  • Connector Type Butt Splice
  • Max. Temp. 167 Degrees F
  • Max. Voltage 600 V
  • Insulation Type Uninsulated
  • Wire Range 12 - 10 AWG
  • Standards UL Listed/CSA Certified
  • Seam Butted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list