Skip Content
CONNECTOR TUBE FEMALE 1/2IN-20UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR TUBE FEMALE 1/2IN-20UNF

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0203-4-5
  • Mfr. Model # 0203-4-5
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3153
  • Shipping Weight 4.0 lbs

Product Details

Hydraulic tube adapter, style 0203, 37 degrees 1/2-20 male to 1/4 NPTF female straight.

Technical Specs

  • Item Female Connector
  • Length (In.) 1.39
  • Fitting Shape Straight
  • Fitting Thread Size 2 1/2"-20
  • Fitting Thread Size 1 1/4"-18
  • Fitting Thread Type 2 Female NPT
  • Fitting Thread Type 1 Female NPT
  • Standards SAE 070103

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list