Skip Content
CONNECTOR TL 20A 250V 3P4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR TL 20A 250V 3P4W

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL7413GCB
  • Mfr. Model # HBL7413GCB
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black/White
  • Item Connector
  • Number of Poles 3
  • Number of Wires 4
  • Phase 3
  • Voltage 250VAC
  • Grade Industrial/Commercial
  • NEMA Configuration Non-NEMA
  • Cord Size 0.35 - 1.15"
  • Standards UL, CSA
  • Amps 20
  • IP Rating 20
  • Material Nylon
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list