CONNECTOR TAP 12-10GA 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR TAP 12-10GA 25/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-2583
  • Mfr. Model # 83-2583
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3051
  • Shipping Weight 0.2 lbs

Product Details

Quick splice connector is vinyl insulated with PVC insulation support. Terminal is designed to satisfy all normal duty applications. Recommended for operating temperatures of 40 degrees C to 90 degrees C. Intermittent to 150 degrees C. Gauge 12 - 10. Self-stripping tap connectors, yellow.

Technical Specs

  • Connector Type Self-Stripping Tap Connector
  • Item Quick Splice Self Stripping Connector
  • Max. Temp. 194 Degrees F
  • Insulation Color Yellow
  • Wire Range 12 - 10 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list