Skip Content
CONNECTOR T-TAP BRN 22-18AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR T-TAP BRN 22-18AWG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM951
  • Mfr. Model # 951
  • UNSPSC # 32000000
  • CATALOGUE PAGE # 1373
  • Shipping Weight 0.184 lbs

Product Details

Scotchlok insulation displacement connector. Eliminates wire stripping. Connector mates with 0.250 in. male tabs, making a quick-connect wiring connection. For tap splicing to electrically tap into wire in mid-span without cutting or stripping the wire.

Technical Specs

  • Colour Brown
  • Application Dry Environment
  • Connector Type T Tap
  • Item Insulation Displacement Connector
  • Max. Temp. 221 Degrees F
  • Number of Ports 1
  • Max. Voltage 600V
  • Standards UL Listed, CSA Certified
  • Wire Type Electrical
  • Flame Retardant Yes
  • Crimping Tool 2JLF8
  • Max. Insulation Dia. 0.150"
  • Wire Range (Tap) 22 - 18 AWG
  • Insulation Material Nylon
  • Wire Range (Run) 22 - 18 AWG
  • Fill Material No Fill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list