CONNECTOR T/R+ SUPER TAN 25000/KEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR T/R+ SUPER TAN 25000/KEG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMT/R-KEG
  • Mfr. Model # T/R-KEG
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1386
  • Shipping Weight 1.0 lbs

Product Details

3M(TM) T/R+ Wire Connectors, Wire range (2 #18 up to 5 #12). Smooth, fast and easy on the hands. Compact size. Quick bite spring design allows easier installation. UL listed and CSA certified to 600 V on copper wire (to 1,000 V for signs and fixtures).

Technical Specs

  • Colour Tan/Red