CONNECTOR T/R+ SUPER TAN 100/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR T/R+ SUPER TAN 100/BOX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMT/R-BOX
  • Mfr. Model # T/R-BOX
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1386
  • Shipping Weight 0.71 lbs

Technical Specs

  • Colour Tan/Red
  • Application Wide Range
  • Max. Voltage 600 VAC
  • Height 0.76"
  • Item Twist On Wire Connector
  • Max. Wire Combination (5) 12 AWG
  • Min. Wire Combination (2) 18 AWG
  • Width 0.76"
  • Series Performance Plus
  • Wire Connector Style Wing
  • Max. Single Wire Size 12 AWG
  • Standards UL Listed, CSA Certified, CE Marking
  • Min. Single Wire Size 18 AWG