Skip Content
CONNECTOR SWIVEL MALE 3/8IN-18NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR SWIVEL MALE 3/8IN-18NPTF

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0106-6-6
  • Mfr. Model # 0106-6-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.12 lbs

Product Details

Hydraulic tube adapter, style 0106, straight swivel, 37 degrees 9/16-18 female swivel to 3/8 inch male NPTF.

Technical Specs

  • Item Swivel Connector
  • Fitting Thread Size 2 3/8"-18
  • Fitting Thread Size 1 3/8"-18
  • Fitting Thread Type 1 Female NPT Swivel
  • Fitting Thread Type 2 Female NPT
  • Fitting Shape Straight
  • Length (In.) 1.69
  • Standards SAE J514

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list