Skip Content
CONNECTOR STRAIN RELIEF 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR STRAIN RELIEF 3/4IN

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRSRC15
  • Mfr. Model # SRC15
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1328
  • Shipping Weight 0.14 lbs

Product Details

Strain relief connector, 3/4 inch.

Technical Specs

  • Material PVC
  • Item Strain Relief Connector
  • Standards CSA, UL and NRTL
  • Conduit Fitting Type Connector
  • Conduit Trade Size 3/4"
  • For Conduit Type Rigid
  • Conduit Fitting Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list