Skip Content
CONNECTOR STRAIGHTBLADE 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR STRAIGHTBLADE 15A 125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5269C
  • Mfr. Model # HBL5269C
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1360
  • Shipping Weight 0.2 lbs

Product Details

Industrial straight blade connector. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. UL listed, CSA certified.

Technical Specs

  • Colour Black and White
  • Item Straight Blade Products
  • HP 0.5
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.230" - 0.720"
  • Voltage 125 VAC
  • Grade Industrial
  • Amps 15 A
  • NEMA Configuration 5-15R
  • Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
  • IP Rating 20
  • Material Nylon
  • Phase 1
  • Special Features Moisture, Dust, and Weather Resistant
  • Wiring Style Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List