Skip Content
CONNECTOR,STRAIGHT,3/8IN,.485IN MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR,STRAIGHT,3/8IN,.485IN MIN

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWF6
  • Mfr. Model # 4JWF6
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum
  • Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
  • Insulation Type Polypropylene
  • Description/Special Features Red Tinted Inside Clip
  • Item Connector
  • Insulated Yes
  • Material Die Cast Zinc
  • NPT Size 3/8"
  • Conduit Size 3/8"
  • Knockout Size 1/2"
  • Cable Opening Min. 0.485"
  • Fitting Sub-Category Straight Connectors
  • Cable Opening Max. 0.612"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list