CONNECTOR,STRAIGHT,1IN,0.780IN MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR,STRAIGHT,1IN,0.780IN MIN

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXA5
  • Mfr. Model # 6XXA5
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Connector
  • For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, MCI-A cable
  • Description/Special Features Includes Additional End Stop Bushings
  • Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
  • Insulated No
  • NPT Size 1"
  • Material Die Cast Zinc
  • Knockout Size 1"
  • Conduit Size 1"
  • Fitting Sub-Category Straight Connectors
  • Cable Opening Min. 0.780"
  • Cable Opening Max. 1.120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list