Skip Content
CONNECTOR,STEEL WIRE,CAP 2000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR,STEEL WIRE,CAP 2000 LB

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCH9
  • Mfr. Model # 4FCH9
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish 316 Stainless Steel
  • Type Load Rated
  • Material Steel Wire
  • Overall Length 2-15/16"
  • Stock Thickness 5/16"
  • Eye Inside Dia. 11/16"
  • Item Connector
  • Application Restrictions Not for Lifting
  • Max. Load Capacity 2,000 lbs.
  • Snap Opening 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list