CONNECTOR,SQUEEZE,90 DEG,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR,SQUEEZE,90 DEG,3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6A417
  • Mfr. Model # 6A417
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1342
  • Shipping Weight 0.1 lbs

Technical Specs

  • Insulated No
  • Item Flexible Metal Conduit Fitting
  • Description/Special Features Squeeze Clamp
  • Material Die Cast Zinc
  • NPT Size 1/2"
  • Conduit Size 3/8"
  • Fitting Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list