Skip Content
CONNECTOR,SQUEEZE,90 DEG,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR,SQUEEZE,90 DEG,1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LV71
  • Mfr. Model # 3LV71
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1342
  • Shipping Weight 0.25 lbs

Technical Specs

  • Insulated No
  • Description/Special Features Squeeze Clamp
  • Item Flexible Metal Conduit Fitting
  • Material Die Cast Zinc
  • NPT Size 1"
  • Conduit Size 1"
  • Fitting Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list