Skip Content
CONNECTOR,SPLIT BOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR,SPLIT BOLT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6CYZ1
  • Mfr. Model # 6CYZ1
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.5 lbs

Technical Specs

  • Standards UL Listed
  • Item Split Bolt Connector
  • Wire Range w/Equal Main and Tap (AWG) 350 kcmil to 2/0 Stranded
  • Pressure Bar Material Copper
  • Min. Tap Conductor w/1 Max. Main (AWG) 1/0 str
  • Material Copper Alloy
  • Head Style Square Head
  • Connects Copper to Copper Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list