CONNECTOR, SPLIT BOLT CU/CU,8 STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR, SPLIT BOLT CU/CU,8 STR

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22A946
  • Mfr. Model # 22A946
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Min. Tap Conductor w/1 Max. Main (AWG) 14 str
  • Wire Range w/Equal Main and Tap (AWG) 4 Stranded to 8 Stranded
  • Item Split Bolt Connector, Cu/Cu
  • Pressure Bar Material Copper Alloy
  • Material Copper Alloy
  • Head Style Square Head
  • Standards RoHS Compliant
  • Connects Copper to Copper Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list