Skip Content
CONNECTOR, SPLIT BOLT CU/CU,8 STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR, SPLIT BOLT CU/CU,8 STR

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22A945
  • Mfr. Model # 22A945
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Min. Tap Conductor w/1 Max. Main (AWG) 16 str
  • Item Split Bolt Connector, Cu/Cu
  • Wire Range w/Equal Main and Tap (AWG) 6 Solid to 8 Stranded
  • Pressure Bar Material Copper Alloy
  • Material Copper Alloy
  • Standards RoHS Compliant
  • Head Style Square Head
  • Connects Copper to Copper Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list