Skip Content
CONNECTOR SPLIT BOLT 8STR-10SOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR SPLIT BOLT 8STR-10SOL

BLACKBURN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBN8H
  • Mfr. Model # 8H
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Split Bolt Connector
  • Min. Tap Conductor w/1 Max. Main (AWG) 14 sol
  • Wire Range w/Equal Main and Tap (AWG) 8 Solid to 10 Solid
  • Pressure Bar Material Copper
  • Standards UL Listed
  • Head Style Hex Head
  • Material Bronze Alloy
  • Connects Copper to Copper Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list