Skip Content
CONNECTOR SPLICE 4IN HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR SPLICE 4IN HOSE

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC64540
  • Mfr. Model # 64540
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 3155
  • Shipping Weight 1.0 lbs

Product Details

Splice connectors are used with 4 inches of hose, external connector.

Technical Specs

  • Item 4" Hose, External Connector
  • For Use With 4" Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list