CONNECTOR SLND CL 16MM W/36IN LEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR SLND CL 16MM W/36IN LEADS

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROCHW6
  • Mfr. Model # CHW6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With 1/8" Port 18mm Compact Valves
  • Item Solenoid Coil Connector
  • Type 16mm
  • Design Has Molded Connectors and Gaskets to Protect Electrical Connections
  • Indicating Light No
  • Standards NEMA 4
  • Lead Length (In.) 36
  • Max. Ambient Temp. (F) 122
  • Lead Type Molded Wire
  • Strain Relief Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list