Skip Content
CONNECTOR,SETSCREW,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR,SETSCREW,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LP58
  • Mfr. Model # 3LP58
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.15 lbs

Product Details

Rigid steel setscrew connector, 1/2 inch conduit size, 1-1/8 x 1-3/8 inches, 1 zinc plated screw, non insulated, for rigid and IMC conduit.

Technical Specs

  • Item Set Screw Connector, Concrete Tight
  • Conduit Trade Size 1/2"
  • For Conduit Type Rigid
  • Conduit Fitting Type Connector
  • Conduit Fitting Material Steel
  • For Use With Rigid Conduit
  • Overall Length 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list