Skip Content
CONNECTOR,SADDLEGRIP,3/8IN,INSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR,SADDLEGRIP,3/8IN,INSULATE

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWG2
  • Mfr. Model # 4JWG2
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable.
  • Item Connector
  • Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
  • Insulation Type Polypropylene
  • Description/Special Features Steel Clip Snaps Into The Electrical Box, Grounding Tangs Maintain an Excellent Ground Path
  • Insulated Yes
  • Material Die Cast Zinc
  • NPT Size 3/8"
  • Conduit Size 3/8"
  • Knockout Size 1/2"
  • Cable Opening Max. 0.612"
  • Cable Opening Min. 0.405"
  • Fitting Sub-Category Straight Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list