Skip Content
CONNECTOR,SADDLEGRIP,3/4IN,NONINSUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR,SADDLEGRIP,3/4IN,NONINSUL

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWG7
  • Mfr. Model # 4JWG7
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Description/Special Features Steel Clip Snaps Into The Electrical Box, Grounding Tangs Maintain an Excellent Ground Path
  • Item Connector
  • Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
  • For Use With Aluminum and Steel Flex, AC, MC Cable
  • Insulation Type -
  • Insulated No
  • Material Die Cast Zinc
  • NPT Size 3/4"
  • Conduit Size 3/4"
  • Knockout Size 3/4"
  • Fitting Sub-Category Straight Connectors
  • Cable Opening Max. 1.110"
  • Cable Opening Min. 0.840"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list