CONNECTOR,ROUND CABLE/CORD,1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR,ROUND CABLE/CORD,1 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16D445
  • Mfr. Model # 16D445
  • UNSPSC # 39121719
  • CATALOGUE PAGE # 1334
  • Shipping Weight 0.25 lbs

Product Details

Round Cable, NC-150, Cable Opening Max. (In.) 1.55, Cable Opening Min. (In.) .56, Material of Construction Body: Die-Cast Zinc: Screw And Clamp: Steel, Dia. (In.) 1-39/64, Length (In.) 1-13/32, Knockout Size (In.) 1-1/2, Standards E318527

Technical Specs

  • Item Round Cable Connector
  • Type NC-150
  • UL/CSA NM/NMC Cable Size 4/3, 2/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list