Skip Content
CONNECTOR PIN + SLEEVE 100A 3P4W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR PIN + SLEEVE 100A 3P4W

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL4100CS2W
  • Mfr. Model # HBL4100CS2W
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • HP -
  • Item Pin And Sleeve Connector
  • Number of Poles 3
  • Number of Wires 4
  • Standards UL 1686-C1
  • Features Abuse Resistant, Ground Through Dedicated Ground Pin
  • NEMA Rating 4X
  • Switch Rated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list