CONNECTOR ORA TAC TO KENWOOD RADIOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR ORA TAC TO KENWOOD RADIOS

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELCON-KNWTK
  • Mfr. Model # CON-KNWTK
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Two-Way Radio Connector
  • For Use With TK Radios
  • Features Connects to Kenwood TK Radios, and Similar CON-KNWTK Connectors, Helps Provide Clear Communication in Noise Environments, Works with Headset to Provide Direct Connections with 2-Way Communication Radios, Ability to Quickly Connect and Disconnect From Headset and Radio
  • Connector Two Way