Skip Content
CONNECTOR NYL INS FDISC16-14 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR NYL INS FDISC16-14 100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMNU14-250DFIX
  • Mfr. Model # MNU14-250DFIX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1381
  • Shipping Weight 0.3 lbs

Product Details

Solderless terminals, nylon fully insulated butted seam female disconnects. 16-14 gauge. 50 per box.

Technical Specs

  • Item Female Disconnect
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Insulation Full
  • Insulation Type Nylon
  • Wire Range 16 - 14 AWG
  • Standards UL Listed, CSA Certified, RoHS 2011/65/EU Compliant
  • Seam Butted
  • Overall Length 0.890"
  • Connection Type Crimp
  • Connection Material Tin-Plated Copper
  • Tab Size 0.250" x 0.032"
  • Insulation Color Blue
  • Barrel Inside Dia. 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list