Skip Content
CONNECTOR NYL INS BUTT 22-18 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR NYL INS BUTT 22-18 100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMNG18BCX
  • Mfr. Model # MNG18BCX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1380
  • Shipping Weight 0.39 lbs

Product Details

Solderless terminals, nylon insulated with insulation grip butt connectors. 22-18 gauge. 100 per box.

Technical Specs

  • Barrel Inside Dia. 0.070"
  • Connector Type Butt
  • Item Splice Connector
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Insulation Type Nylon
  • Overall Length 1"
  • Wire Range 22 - 18 AWG
  • Standards UL Listed,CSA Certified and RoHS 2011/65/EU Compliant
  • Seam Brazed
  • Connection Material Copper
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list