Skip Content
CONNECTOR MALE - TUBE X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR MALE - TUBE X MNPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68VL4-4
  • Mfr. Model # 68VL4-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Temp. Range -30 - 275 Degrees F
  • Item Male Connector
  • Hex Size 9/16"
  • Tube Size 1/4"
  • Max. Pressure 400 psi
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Fitting Material Brass
  • Fitting Connection Type Compression x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list