Discontinued with Replacement
CONNECTOR MALE STRAIGHT M8XR1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CONNECTOR MALE STRAIGHT M8XR1/8

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3175-08-10
  • Mfr. Model # 3175-08-10
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Compare
Suggested Replacement Product
CONNNECTOR MALE 5/16 OR 8 MMX1/8 BS

Web Price : $10.00 / EACH

Technical Specs

  • Item Male Connector
  • Connection BSPT x Tube
  • Material of Construction Glass Filled Nylon And Nickel Plated Brass
  • Temp. Range -4 - 175 Degrees F
  • Hex Size 13 mm
  • Max. Pressure (PSI) 290
  • Pipe Size 1/8"
  • Tube Size 8 mm
  • Sub-Category Connectors

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list