CONNECTOR MALE PRESTOLOK BRASS 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR MALE PRESTOLOK BRASS 3/8

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEW68PLP6-4
  • Mfr. Model # W68PLP6-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Hex Size 5/8"
  • Temp. Range 0 to 200 Degrees F
  • Item Male Connector
  • Tube Size 3/8"
  • Specific Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube x MNPT
  • Tube Fitting Material Nickel Plated Brass
  • Basic Fitting Shape Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list