Skip Content
CONNECTOR MALE PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR MALE PK10

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE68C6-8
  • Mfr. Model # 68C6-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 3/8"
  • Max. Pressure 200 PSI
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Compression x MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list