CONNECTOR MALE FLAT 5 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR MALE FLAT 5 POLE

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL27020
  • Mfr. Model # 27020
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3068
  • Shipping Weight 0.44 lbs

Product Details

5-pole flat male connector. Comes with 48 inch of 18 gauge wire.

Technical Specs

  • Item Trailer Connector, 5 Way Flat
  • Includes Male Connector Plug, 48" of 18 ga. Wire
  • Connection Type 5 Pole Flat Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list