Skip Content
CONNECTOR MALE ELBOW 5/16T X 1/8 NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR MALE ELBOW 5/16T X 1/8 NP

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP5ME2
  • Mfr. Model # P5ME2
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range 0 to 212 Degrees F
  • Item Male Elbow
  • Package Quantity 1
  • Colour Black
  • Thread Size 1/8"
  • Type 90 Degrees
  • Max. Pressure (PSI) 300
  • Standards FDA, NSF-51
  • Tube Outside Dia. 5/16"
  • Fitting Connection Type Compression x MNPT
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list