Skip Content
CONNECTOR LOCKING 4W 3P 30A 480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR LOCKING 4W 3P 30A 480V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET2733
  • Mfr. Model # 2733
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • HP 10
  • Colour Black/White
  • Number of Wires 4
  • Item Connector
  • Phase Three
  • Number of Poles 3
  • Cord Size 0.56 - 1.05"
  • Grade Industrial
  • NEMA Rating WD-6
  • NEMA Configuration L16-30R
  • Voltage 480VAC
  • Standards UL,CSA,NOM
  • Amps 30

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List