Skip Content
CONNECTOR LOCKING 4W 3P 30A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONNECTOR LOCKING 4W 3P 30A 250V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET2723
  • Mfr. Model # 2723
  • UNSPSC # 39121402
  • CATALOGUE PAGE # 1357
  • Shipping Weight 0.45 lbs

Product Details

Locking connector, black nylon body. 30 amp, 3 phase, 250 volts. NEMA configuration L15-30R.

Technical Specs

  • Colour Black
  • Number of Poles 3
  • HP 3
  • Item Connector Body
  • Number of Wires 4
  • Phase 3
  • Cord Size 0.56 - 1.05"
  • Grade Industrial
  • NEMA Rating WD-6
  • NEMA Configuration L15-30R
  • Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
  • Amps 30
  • Voltage 250VAC
  • Material Impact Modified Nylon
  • Antimicrobial No
  • IP Rating Not Rated
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list