Skip Content
CONNECTOR LOCKING 3W 2P 30A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR LOCKING 3W 2P 30A 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET2613
  • Mfr. Model # 2613
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.04 lbs

Technical Specs

  • HP 2
  • Item Connector
  • Number of Poles 2
  • Number of Wires 3
  • Phase Single
  • Cord Size 0.52 - 0.93"
  • NEMA Rating WD-6
  • Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
  • Material Impact Modified Nylon
  • IP Rating Not Rated
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list