Skip Content
CONNECTOR LOCKING 3W 2P 20A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR LOCKING 3W 2P 20A 250V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET2323
  • Mfr. Model # 2323
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Number of Poles 2
  • Item Connector
  • Number of Wires 3
  • HP 2
  • Phase Single
  • Cord Size 0.38 - 0.72"
  • NEMA Rating WD-6
  • Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
  • Material Impact Modified Nylon
  • Wiring Style Standard
  • IP Rating Not Rated
  • Shrouded / Non-Shrouded Non-Shrouded
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list