Skip Content
CONNECTOR LIQUID TITE INSUL 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONNECTOR LIQUID TITE INSUL 2IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EEC5337
  • Mfr. Model # 5337
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Gray
  • Item Flexible Metal Conduit Connector
  • Connector Type Straight
  • Standards Listed CSA LR2884, LR4484, LR9555/UL E23018. Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
  • Conduit Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list