Skip Content
CONNECTOR LIQ TIGHT 90DD 1/2IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONNECTOR LIQ TIGHT 90DD 1/2IN BLK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLPS0509NBK
  • Mfr. Model # PS0509NBK
  • UNSPSC # 39121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

SwivelLok multi-position with male non metallic liquid-tight fitting, black, 1/2 inch trade size, 1.300 inch outside diameter, 0.550 inch inside diameter.

Technical Specs

  • Colour Black
  • Connector Type 90 Degrees
  • Item Insulated Connector
  • For Use With Nonmetallic Flexible Conduit
  • Standards UL E92035 M/CSA LR68808
  • Conduit Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list